Eaton CH8EF Load Center, Flush Cover, for CH24B Load Centers

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH8EF
  • Rexel Part Number:

    83997
  • UPC:

    782113098913

Loadcenter Cover, Combination Style, NEMA 1, Indoor, Box Size E

$ 169.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH8EF

Rexel Part # 83997

UPC 782113098913

UNSPSC 39121321

Family / Style CH

IP/NEMA Rating 1

Material Metal

Mounting Flush/Surface

Size E

Type Load Center

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch