Eaton CH8KF Load Center Cover, Type CH, NEMA 1, Box Size K, Flush/Surface

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH8KF
  • Rexel Part Number:

    8277
  • UPC:

    782113098975

CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size K.

$ 242.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH8KF

Rexel Part # 8277

UPC 782113098975

UNSPSC 39121304

IP/NEMA Rating 1

Mounting Flush

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch