Eaton CH8LS Load Center Cover, Type CH, NEMA 1, Box Size L, Surface

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH8LS
  • Rexel Part Number:

    83952
  • UPC:

    782113098982

CH Loadcenter Cover, Surface Style, NEMA 1, Indoor, Box Size L.

$ 287.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH8LS

Rexel Part # 83952

UPC 782113098982

UNSPSC 39121304

Family / Style CH

IP/NEMA Rating 1

Mounting Surface

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch