Eaton CH8NLKS Load Center Cover, Type CH, NEMA 1, Box Size K, Surface

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH8NLKS
  • Rexel Part Number:

    325414
  • UPC:

    782116110407

CH Loadcenter Cover, Surface Mount, NEMA 1, Indoor, Box Size K. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters.

$ 284.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH8NLKS

Rexel Part # 325414

UPC 782116110407

UNSPSC 39121321

Family / Style CH

IP/NEMA Rating 1

Mounting Surface

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch