Wiremold 40N2F31WH 40N2 CableSmart Base Clip, Twin Cover Device

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    40N2F31WH
  • Rexel Part Number:

    4536
  • UPC:

    786776136678

Non-Metallic, Device Bracket, 40N2 / 60N2 Series. Size: 5-1/4" Length, 2-3/16" Width. For use with Ortronics TracJack Individual Jack System, Ortronics Series II Front-Loading Module System, and Wiremold Open System Communications Modules. Color: White.

$ 6.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 40N2F31WH

Rexel Part # 4536

UPC 786776136678

UNSPSC 39131709

Color White

Family / Style 40N2 Series

Length 2 3/16 in

Material Non-Metallic

Type Device Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch