Panduit T70TRCIW Power Rated Fittings

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    T70TRCIW
  • Rexel Part Number:

    262223
  • UPC:

    074983645602

Transition fitting cover. Used to transition to any LD profile or T-45 raceway.

$ 14.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # T70TRCIW

Rexel Part # 262223

UPC 074983645602

UNSPSC 39131711

Color White

Family / Style T70 Series

Length 5.25 in

Material PVC

Product Height 1.87 in

Product Width 4.4 in

Type Transition Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch