Square D QOC24US Load Center, Cover with Door, NEMA 1, Surface Mount, 16/24 Circuit

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOC24US
  • Rexel Part Number:

    64017
  • UPC:

    78590174601

Load Center, Cover with Door, NEMA 1, Surface Mount, 16/24 Circuit

$ 37.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOC24US

Rexel Part # 64017

UPC 78590174601

UNSPSC 39121101

Circuits 16/24

Family / Style QOC

IP/NEMA Rating 1

Material Steel

Mounting Surface

Type Load Center

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch