Square D QOC30US Load Center, Cover with Door, NEMA 1, Surface Mount, 30 Circuit

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOC30US
  • Rexel Part Number:

    64005
  • UPC:

    78590174603

Load Center, Cover with Door, NEMA 1, Surface Mount, 30 Circuit

$ 87.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOC30US

Rexel Part # 64005

UPC 78590174603

UNSPSC 39121101

Circuits 30

Family / Style QO

IP/NEMA Rating 1

Mounting Surface

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch