Square D QOC342MQF Load Center, Cover with Door, NEMA 1, Flush Mount, 32 Circuit

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOC342MQF
  • Rexel Part Number:

    62302
  • UPC:

    78590129065

Load Center, Cover with Door, NEMA 1, Flush Mount, 32 Circuit, with Main Breaker

$ 92.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOC342MQF

Rexel Part # 62302

UPC 78590129065

UNSPSC 39121101

Circuits 30/42

Family / Style QOC

IP/NEMA Rating 1

Material Steel

Mounting Flush

Type Load Center

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch