Square D QOC54UF Load Center, Cover with Door, NEMA 1, Flush Mount, 54 Circuit

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOC54UF
  • Rexel Part Number:

    526445
  • UPC:

    78590112929

Load Center, Cover with Door, NEMA 1, Flush Mount, 54 Circuit

$ 179.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOC54UF

Rexel Part # 526445

UPC 78590112929

UNSPSC 39121101

Circuits 54

Family / Style QOC

Material Steel

Mounting Flush

Type Load Center

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch