Carlon A400 4" Square Box Cover, 2-Gang, Blank, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    A400
  • Rexel Part Number:

    25307
  • UPC:

    034481101000

4" Square, 2-Gang, Blank, ENT Box Cover, Color: Blue.

$ 225.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # A400

Rexel Part # 25307

UPC 034481101000

UNSPSC 39121308

Color Blue

Diameter 4 in

Gangs 2

Material Non-Metallic

Mounting Device

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch