Carlon A410 4" Square ENT Box Extender, 1/2" Raised, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    A410
  • Rexel Part Number:

    25749
  • UPC:

    034481101017

4" Square, 1-Gang, Non-Metallic, ENT Box Extender, 1/2" Raised, Cubic Inches: 3.5". Color: Blue.

$ 169.65 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # A410

Rexel Part # 25749

UPC 034481101017

UNSPSC 39121308

Color Blue

Cubic Inches 3.5 in

Gangs 1

Material Non-Metallic

Mounting Device

Product Depth 1/2 in

Type Box Extender

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch