Carlon A411 4" Square ENT Box Extender, 5/8" Raised, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    A411
  • Rexel Part Number:

    25703
  • UPC:

    034481101314

4" Square, 1-Gang, Non-Metallic, ENT Box Extender, 5/8" Raised, Cubic Inches: 4.2". Color: Blue.

$ 153.82 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # A411

Rexel Part # 25703

UPC 034481101314

UNSPSC 39121304

Color Blue

Cubic Inches 4.2 in

Gangs 1

Material Non-Metallic

Mounting Device

Product Depth 5/8 in

Type Box Extender

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch