Carlon A413 4" Square, 1-Gang, Non-Metallic, ENT Box Extender

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    A413
  • Rexel Part Number:

    25669
  • UPC:

    034481101338

4" Square, 1-Gang, Non-Metallic, ENT Box Extender, 1" Raised, Cubic Inches: 6.6". Color: Blue.

$ 249.67 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # A413

Rexel Part # 25669

UPC 034481101338

UNSPSC 39121304

Color Blue

Cubic Inches 6.6 in

Gangs 1

Material Non-Metallic

Mounting Device

Product Depth 1 in

Type Box Extender

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch