Carlon A420 4" Square ENT Box Extender, 1/2" Raised, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    A420
  • Rexel Part Number:

    25730
  • UPC:

    034481101024

4" Square, Non-Metallic, ENT Box Extender, 1/2" Raised, Cubic Inches: 6.1". Color: Blue.

$ 257.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # A420

Rexel Part # 25730

UPC 034481101024

UNSPSC 39121308

Color Blue

Cubic Inches 6.1 in

Diameter 4 in

Material Non-Metallic

Mounting Device

Product Depth 1/2 in

Type Box Extender

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch