Carlon A421 4" Square, Non-Metallic, ENT Box Extender, 5/8" Raised

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    A421
  • Rexel Part Number:

    249919
  • UPC:

    034481101413

4" Square, Non-Metallic, ENT Box Extender, 5/8" Raised, Cubic Inches: 7.4". Color: Blue.

$ 201.25 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # A421

Rexel Part # 249919

UPC 034481101413

UNSPSC 39121304

Color Blue

Cubic Inches 7.4 in

Material Non-Metallic

Mounting Device

Product Depth 5/8 in

Type Box Extender

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch