Dottie CS410TP 18 AWG to 10 AWG Crimp Connector

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    CS410TP
  • Rexel Part Number:

    690648
  • UPC:

    781002277569

Crimp Connector, Copper, 600V, Conductor Range: 18 - 10 AWG. Package of 500.

$ 12.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # CS410TP

Rexel Part # 690648

UPC 781002277569

UNSPSC 39121404

Gauge 18

Material Copper

Type Crimp Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch