Panduit JN218-216-M Wire Joint, Nylon Insulated, (2) #22 - (2) #16 AWG, 600V

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    JN218-216-M
  • Rexel Part Number:

    58823
  • UPC:

    07498384001

Wire Joint, Nylon Insulated, Wire Range (2) #22 AWG - (2) #16 AWG, 600 Volt, Rated at 105° C, For Use With Panduit Tools CT-100A, CT-1550, CT-1551, CT-2500. Pack of 500.

$ 213.12 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # JN218-216-M

Rexel Part # 58823

UPC 07498384001

UNSPSC 39121409

Gauge 14

Material Non-Metallic

Type Crimp Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch