Thomas & Betts RB4-TB Wire Joint, Nylon Insulated, (2) 18 to (2) 16 AWG, 600V

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RB4-TB
  • Rexel Part Number:

    13335
  • UPC:

    786210818047

Wire Joint, High Temperature, Nylon Insulated, (2) 18 to (2) 16 AWG, 600 Volt, Rated at 150° C, Package of 1000 EA.

$ 29.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # RB4-TB

Rexel Part # 13335

UPC 786210818047

UNSPSC 39121432

Gauge 16

Material Non-Metallic

Type Crimp Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch