Thomas & Betts RC6 Wire Joint, Nylon Insulated, (4) 18 to (2) 12 AWG, 600V

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RC6
  • Rexel Part Number:

    17094
  • UPC:

    78621081967

Wire Joint, High Temperature, Nylon Insulated, (4) 18 to (2) 12 AWG, 600 Volt, Rated at 150° C, Package of 500 EA.

$ 48.59 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # RC6

Rexel Part # 17094

UPC 78621081967

UNSPSC 39121432

Gauge 12

Material Non-Metallic

Type Crimp Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch