Ideal 2006S Splice Cap Crimp Connector, 18 - 10 AWG, Copper, Box of 100

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    2006S
  • Rexel Part Number:

    29684
  • UPC:

    781789450056

Crimp Connector Splice Cap, Copper, 600V, Conductor Range: 18 - 10 Awg. Package of 100.

$ 15.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # 2006S

Rexel Part # 29684

UPC 781789450056

UNSPSC 39121448

Gauge 18

Material Copper

Type Crimp Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch