Arlington L49 3/4" Set-Screw Flex Connector

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    L49
  • Rexel Part Number:

    169263
  • UPC:

    018997349002

Features:concrete Tight, 3/4in Knockout, 1.54in Length X 1.5in Height, 200 Per Pack, Application:flex Ac Mc Cable, Standard:ul, Csa, Size:0.75in, Conductor Range:0.82 To 0.91in, Material:zinc Die Cast

$ 306.11 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # L49

Rexel Part # 169263

UPC 018997349002

UNSPSC 39121419

Place your Will Call order by clicking the cart button next to the appropriate Branch