Panduit J318-412-T Wire Joint, Non-Insulated, 18/3 - 12/4 AWG, Steel

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    J318-412-T
  • Rexel Part Number:

    400251
  • UPC:

    07498384102

Wire Joint, Non-Insulated, 18/3 - 12/4 AWG, Material: Steel, Package of 200 Each.

$ 14.38 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 200

Mfr / Brand Panduit

Mfr Part # J318-412-T

Rexel Part # 400251

UPC 07498384102

UNSPSC 39121409

Gauge 18

Material Steel

Type Wire Joint

Place your Will Call order by clicking the cart button next to the appropriate Branch