Gardner Bender 10-410 Crimp Connector, Steel, 18-10 Awg

  • Mfr/Brand Name:

    Gardner Bender
  • Mfr Number:

    10-410
  • Rexel Part Number:

    473502
  • UPC:

    032076104108

Crimp Connector, Size: 19/64 X 3/8in, Wire Size: #18 - #10 Awg, Material: Zinc-plated Steel

$ 57.95 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Gardner Bender

Mfr Part # 10-410

Rexel Part # 473502

UPC 032076104108

UNSPSC 39121409

Gauge 18

Material Steel

Type Crimp Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch