Greenlee K05-1SPGL Crimping Tool

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    K05-1SPGL
  • Rexel Part Number:

    81939
  • UPC:

    783310026259

Crimping Tool, K-Series, Length: 15.4", Capacity: 8 AWG - 1/0 AWG Copper, with Full Cycle Mechanism

$ 269.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # K05-1SPGL

Rexel Part # 81939

UPC 783310026259

UNSPSC 27111512

Gauge 8

Length 15.4 in

Type Crimper

Place your Will Call order by clicking the cart button next to the appropriate Branch