Superior Essex 02-222-13 Cross-Connect, 2 Pair / 24 AWG, XCW

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    02-222-13
  • Rexel Part Number:

    459423
  • UPC:

Cross-Connect Wire, 2 Pair / 24 AWG, XCW, Solid Bare Copper Conductor, Unshielded, Indoor/Outdoor, Color: Blue/White & Orange/White, Reel Length: 1000 ft.

$ 59.66 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Superior Essex

Mfr Part # 02-222-13

Rexel Part # 459423

UPC

UNSPSC 26121639

Color Blue/White

Conductors 2-Pair

Gauge 24

Jacket PVC

Length 1000 ft

Material Copper

Type Cross Connect

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch