Burndy YGL34C29 Ground Grid Cross Connector, Compression, 250 MCM - 500 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YGL34C29
  • Rexel Part Number:

    79427
  • UPC:

    781810220047

Ground Grid Cross Connector, Compression, Element A: Cable to Cable 250 MCM to 500 MCM, Element B: Cable to Cable 2 AWG to 250 MCM, Element A; Cable to Ground Rod 5/8 Inch to 3/4 Inch, Element B: Cable to Ground Rod 2 AWG to 250 AWG, Direct Burial Rated

$ 137.16 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YGL34C29

Rexel Part # 79427

UPC 781810220047

UNSPSC 39121427

Diameter 5/8 in

Gauge 2

Material Copper

Range 2 AWG - 500 kcmil

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch