Milbank UAPC4512-O-TS0325 Meter Socket, Transformer Rated, 20A, 13 Terminal, TUV Aluminum

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    UAPC4512-O-TS0325
  • Rexel Part Number:

    326407
  • UPC:

    78457221487

Meter Socket, Transformer Rated, 20 Amp, 13 Terminal, TUV Aluminum

$ 1,105.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # UAPC4512-O-TS0325

Rexel Part # 326407

UPC 78457221487

UNSPSC 39121102

Amps 20

Family / Style UAP

IP/NEMA Rating 3R

Jaws 13

Material Aluminum

Mounting Surface

Phase 3

Sockets 1

Type Meter Socket

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch