Siemens 9837-0425 Meter Mounts, Tranformer Rated, 13 Terminals, 20A, 3PH, 4 Wire

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    9837-0425
  • Rexel Part Number:

    330121
  • UPC:

    78364317894

Meter Mounts, Transformer Rated, 13 Terminal, 20 Amp, 3-Phase 4 Wire, OH/UG, Steel Enclosure, Closing Plate

$ 464.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 9837-0425

Rexel Part # 330121

UPC 78364317894

UNSPSC 39121102

Amps 20

Family / Style Talon

IP/NEMA Rating 3R

Jaws 13

Material Steel

Mounting Surface

Type Meter Mount

Place your Will Call order by clicking the cart button next to the appropriate Branch