Milbank K4904 Current Transformer, Mounting Rack, 400A, 50kA, 600V, 3PH, 4-Wire

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    K4904
  • Rexel Part Number:

    395766
  • UPC:

    78457225597

Current Transformer, Mounting Rack, 400 Amp, 50 kAIC, 600 Volt AC, 3-Phase, 4-Wire, Code K

$ 768.56 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # K4904

Rexel Part # 395766

UPC 78457225597

UNSPSC 39121112

Amps 400

Family / Style K49

Interrupt Rating AC 50 kA

Mounting Box

Phase 3

Type Current Transformer

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch