Cooper B-Line B4067(11/4) Insulclamp Cable Clamp.

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B4067(11/4)
  • Rexel Part Number:

    186897
  • UPC:

    781011658809

Insulclamp Cable Clamp, Hole Diameter: 1 1/4 in. Silicon Bronze Insulated, Strap Material: Steel, Finish: Zinc Plated.

$ 9,292.65 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B4067(11/4)

Rexel Part # 186897

UPC 781011658809

UNSPSC 39121705

Diameter 1 1/4 in

Material Steel

Type Cushioned Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch