Cooper B-Line BVP037YZN Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 3/8", Steel/Zinc

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BVP037YZN
  • Rexel Part Number:

    915675
  • UPC:

    781011046828

Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 3/8 Inch, Material/Finish: Steel/Zinc

$ 1,051.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BVP037YZN

Rexel Part # 915675

UPC 781011046828

UNSPSC 39121311

Diameter 3/8 in

Material Steel

Type Conduit Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch