Cooper B-Line BVT087YZN Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 7/8", Steel/Zinc

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BVT087YZN
  • Rexel Part Number:

    322688
  • UPC:

    78101158035

Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 7/8 Inch, Material/Finish: Steel/Zinc

$ 706.88 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BVT087YZN

Rexel Part # 322688

UPC 78101158035

UNSPSC 39121311

Diameter 7/8 in

Material Steel

Type Conduit Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch