Damar 00004C Fluorescent Lamp, T5, 21", 13W, 4100K

  • Mfr/Brand Name:

    Damar
  • Mfr Number:

    00004C
  • Rexel Part Number:

    393297
  • UPC:

Fluorescent Lamp, 13 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), CRI: 62, Color Temp: 4100K, Length: 21 inch

$ 2.69 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Damar

Mfr Part # 00004C

Rexel Part # 393297

UPC

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 62

Color Temperature 4100 (Cool White)

Length 21 in

Shape T5 (Tubular)

Type Lamp

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch