Damar 04993B Compact Fluorescent Lamp, 42W, Triple Twin, 4100K

  • Mfr/Brand Name:

    Damar
  • Mfr Number:

    04993B
  • Rexel Part Number:

    292971
  • UPC:

Compact Fluorescent Lamp, 42 Watt, Bulb: Triple Twin Tube, Base: 4-Pin (GX24q-4), Lumens: 3200, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hours

$ 8.34 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Damar

Mfr Part # 04993B

Rexel Part # 292971

UPC

UNSPSC 39101605

Base 4-Pin (GX24q-4)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 3200

Shape CFTR - Triple Tube

Type Lamp

Volts AC 120

Wattage 42

Place your Will Call order by clicking the cart button next to the appropriate Branch