Damar 05086B Fluorescent Lamp, Shatter Resistant, T8, 48", 32W, 4100K

  • Mfr/Brand Name:

    Damar
  • Mfr Number:

    05086B
  • Rexel Part Number:

    508898
  • UPC:

Fluorescent Lamp, Shatter Resistant, T8, 32 Watt, 4100K, Medium Bipin, 48 inch, 75 CRI

$ 10.38 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Damar

Mfr Part # 05086B

Rexel Part # 508898

UPC

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 75

Color Temperature 4100 (Cool White)

Length 48 in

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch