Damar 05250A Metal Halide Lamp, ED17, 100W, Clear

  • Mfr/Brand Name:

    Damar
  • Mfr Number:

    05250A
  • Rexel Part Number:

    394305
  • UPC:

    018013120677

Metal Halide Lamp, 100 Watt, Bulb: ED17 (Elliptical Dimple), Base: Medium Screw (E26), CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear

$ 33.82 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Damar

Mfr Part # 05250A

Rexel Part # 394305

UPC 018013120677

UNSPSC 39000000

Base Medium Screw (E26)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Shape ED17 (Elliptical Dimple)

Type Lamp

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch