Damar 26136A Fluorescent Lamp, Blacklight, T8, 48", 32W

  • Mfr/Brand Name:

    Damar
  • Mfr Number:

    26136A
  • Rexel Part Number:

    267828
  • UPC:

    018013563429

Fluorescent Lamp, Black Light, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Length: 48 inch

$ 20.20 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Damar

Mfr Part # 26136A

Rexel Part # 267828

UPC 018013563429

UNSPSC 39000000

Base 2-Pin (G13)

Length 48 in

Shape T8 (Tubular)

Type Lamp

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch