Damar 28108A Compact Fluorescent Lamp, 57W, Triple Twin, 3500K

  • Mfr/Brand Name:

    Damar
  • Mfr Number:

    28108A
  • Rexel Part Number:

    395071
  • UPC:

Compact Fluorescent Lamp, 57 Watt, Bulb: Triple Twin Tube, Base: 4-Pin (GX24q-5), Lumens: 4300, CRI: 82, Color Temperature: 3500K, Rated Average Life: 12,000 Hours

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Damar

Mfr Part # 28108A

Rexel Part # 395071

UPC

UNSPSC 39101605

Base 4-Pin (GX24q-5)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 4300

Shape CFTR - Triple Tube

Type Lamp

Volts AC 120

Wattage 57

Place your Will Call order by clicking the cart button next to the appropriate Branch