Hoffman HDP5ETHSS Data Interface Port, 120VAC Duplex Receptacle, Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    HDP5ETHSS
  • Rexel Part Number:

    81477
  • UPC:

    78351015945

Data Interface Port, 120 Volt AC Duplex Receptacle, RJ45, 5-Amp Circuit Breaker, Material: Stainless Steel, This Port Supports Devices Manufactured by Allen-Bradley, GE Fanuc, Schneider, and Siemens.

$ 473.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # HDP5ETHSS

Rexel Part # 81477

UPC 78351015945

UNSPSC 39121302

Amps 5

Material Stainless Steel

Type Data Port

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch