Hoffman ADP1 Data Pocket, Size: 6" x 6", Material: Plastic

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ADP1
  • Rexel Part Number:

    26248
  • UPC:

    783510338701

Data Pocket, Small, Size/Dims: 6" x 6", Material/Finish: Plastic

$ 18.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ADP1

Rexel Part # 26248

UPC 783510338701

UNSPSC 39121321

Material Polycarbonate

Product Height 6 in

Product Width 6 in

Type Pocket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch