Hoffman ADP2 Data Pocket, Size: 12" x 12", Material: Plastic

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ADP2
  • Rexel Part Number:

    26237
  • UPC:

    783510338800

Data Pocket, Large, Size/Dims: 12x12 inch, Material/Finish: Plastic.

$ 30.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ADP2

Rexel Part # 26237

UPC 783510338800

UNSPSC 39121321

Material Polycarbonate

Product Height 12 in

Product Width 12 in

Type Pocket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch