Allen-Bradley 100S-C72DJ14BC Contactor, Safety, 72A, 24VDC, Integrated Diode, Bifurcated Contact

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    100S-C72DJ14BC
  • Rexel Part Number:

    43371
  • UPC:

    78118094540

MCS Safety Contactor, 72 Amp, 3-Pole, 24 Volt DC Coil, with Integrated Diode, 1 Normally Open, 4 Normally Closed, Auxiliary Contacts

$ 641.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 100S-C72DJ14BC

Rexel Part # 43371

UPC 78118094540

UNSPSC 39121529

Amps 72

Family / Style 100-S

Poles 3

Type Contactor

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch