Hubbell-Bryant NPJ26I 1-Gang Decora Wallplate, Nylon, Ivory, Midway Size

  • Mfr/Brand Name:

    Hubbell-Bryant
  • Mfr Number:

    NPJ26I
  • Rexel Part Number:

    83585
  • UPC:

    883778106705

1-Gang, Decora Wallplate, Midway Size, Material: Self-Extinguishing Nylon, 6/32" x 3/8" Oval Milled Head Mounting Screws - Color/Finish: Ivory.

$ 1.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Bryant

Mfr Part # NPJ26I

Rexel Part # 83585

UPC 883778106705

UNSPSC 39121704

Color Ivory

Gangs 1

Material Nylon

Mounting Device

Size Midway

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch