Pass & Seymour SPJ26-W 1-Gang Decora Wallplate, Thermoset, White, Junior Jumbo

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    SPJ26-W
  • Rexel Part Number:

    114586
  • UPC:

    785007680652

1-Gang, Decora Wallplate, Junior Jumbo Size, Material: Thermoset Plastic, Device Mount - Color/Finish: Smooth White.

$ 193.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # SPJ26-W

Rexel Part # 114586

UPC 785007680652

UNSPSC 39121704

Color White

Gangs 1

Material Thermoset

Mounting Device

Size Jr. Jumbo

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch