Leviton 80601-I Decora/GFCI Wallplate, 1-Gang, Thermoset, Ivory, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80601-I
  • Rexel Part Number:

    5075
  • UPC:

    078477153826

1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoset, Device Mount - Ivory.

$ 168.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80601-I

Rexel Part # 5075

UPC 078477153826

UNSPSC 39121704

Color Ivory

Gangs 1

Material Plastic

Mounting Device

Size Midway

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch