Leviton 80609-T 2-Gang Decora/GFCI Wallplate, Thermoset, Light Almond, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80609-T
  • Rexel Part Number:

    18802
  • UPC:

    078477276716

2-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Light Almond.

$ 336.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80609-T

Rexel Part # 18802

UPC 078477276716

UNSPSC 39121704

Color Light Almond

Gangs 2

Material Plastic

Mounting Device

Size Midway

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch