Leviton 88601 1-Gang Decora/GFCI Wallplate, Thermoset, White, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    88601
  • Rexel Part Number:

    23149
  • UPC:

    078477016572

1-Gang, Decora/GFCI Device Decora Wallplate, Oversized, Material: Thermoset, Device Mount - Color/Finish: White.

$ 227.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 88601

Rexel Part # 23149

UPC 078477016572

UNSPSC 39121704

Color White

Gangs 1

Material Plastic

Mounting Device

Size Oversized

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch