Leviton 88602 2-Gang Decora/GFCI Wallplate, Thermoset, White, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    88602
  • Rexel Part Number:

    23117
  • UPC:

    078477016589

2-Gang, Decora/GFCI Device Decora Wallplate, Oversized, Material: Thermoset, Device Mount - Color/Finish: White.

$ 458.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 88602

Rexel Part # 23117

UPC 078477016589

UNSPSC 39121704

Color White

Gangs 2

Material Plastic

Mounting Device

Size Oversized

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch