Leviton PJ26-GY 1-Gang Decora/GFCI Wallplate, Nylon, Gray, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ26-GY
  • Rexel Part Number:

    21708
  • UPC:

    078477205839

1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Gray.

$ 180.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ26-GY

Rexel Part # 21708

UPC 078477205839

UNSPSC 39121704

Color Gray

Gangs 1

Material Nylon

Mounting Device

Size Midway

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch